• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, with 2-component Haptoprene T-handle TX20

Article no.: 625152 TX20

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX20
    Blade length 125 mm
    overall length 187 mm
    Drive profile Screwdriver for TORX® screws
    Material Chromium vanadium steel
    Material of handle Haptoprene
    Type of shank round
    Surface nickel-plated and chrome-plated
    Point black
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 625152 TX20
    EAN / GTIN 4067263012801
    Manufacturer number 625152 TX20

    Description

    Version:

    Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. Size TX20 − TX40 with side drive.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart