{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX7 | |
Blade length | 100 mm | |
overall length | 146 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chromium vanadium steel | |
Material of handle | Haptoprene | |
Type of shank | round | |
Surface | nickel-plated and chrome-plated | |
Point | black | |
Type of product | Screwdriver |
Article number | 625152 TX7 | |
EAN / GTIN | 4067263012757 | |
Manufacturer number | 625152 TX7 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Torx®, with 2-component Haptoprene T-handle, Torx® profile: TX7 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 146 mm | 70 mm |
Blade length | 100 mm | 35 mm |
Type of product | Screwdriver | Screwdrivers |