{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX40 | |
Blade length | 170 mm | |
overall length | 245 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chromium vanadium steel | |
Material of handle | Haptoprene | |
Type of shank | round | |
Surface | nickel-plated and chrome-plated | |
Point | black | |
Type of product | Screwdriver |
Article number | 625152 TX40 | |
EAN / GTIN | 4067263012832 | |
Manufacturer number | 625152 TX40 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Screwdriver for Torx®, with 2-component Haptoprene T-handle TX40 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | round | ||
overall length | 245 | 132 | 232 |
Blade length | 170 | 100 | 200 |
Point | black | black | black |
Torx® profile | TX40 | TX40 | TX40 |
Type of product | Screwdriver | Screwdrivers | Screwdrivers |