Screwdriver for Torx®, with 2-component Haptoprene T-handle, Torx® profile: TX15

Article no.: 625152 TX15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,612 pieces in stock 1,612 pieces available in 11-14 working days

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX15
Blade length 100 mm
overall length 146 mm
Drive profile Screwdriver for TORX® screws
Material Chromium vanadium steel
Material of handle Haptoprene
Type of shank round
Surface nickel-plated and chrome-plated
Point black
Type of product Screwdriver

Identification & Classification

Article number 625152 TX15
EAN / GTIN 4067263012795
Manufacturer number 625152 TX15
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. Size TX20 − TX40 with side drive.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart