{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX10 | |
Blade length | 100 mm | |
overall length | 119 mm | |
Drive profile | Screwdriver for TORX® screws | |
Point | black | |
Type of product | Screwdrivers |
Article number | 625221 TX10 | |
EAN / GTIN | 4045197950413 | |
Manufacturer number | 625221 TX10 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Torx®, short, with T-handle, Torx® profile: TX10 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 119 mm | 146 mm |
Blade length | 100 mm | 100 mm |
Surface | nickel-plated and chrome-plated | |
Point | black | black |
Torx® profile | TX10 | TX10 |
Type of product | Screwdrivers | Screwdriver |