{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX45 | |
Blade length | 150 mm | |
overall length | 182 mm | |
Drive profile | Screwdriver for TORX® screws | |
Point | black | |
Type of product | Screwdrivers |
Article number | 625221 TX45 | |
EAN / GTIN | 4045197950482 | |
Manufacturer number | 625221 TX45 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for Torx®, short, with T-handle TX45 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 182 | 282 |
Blade length | 150 | 250 |
Point | black | black |
Torx® profile | TX45 | TX45 |
Type of product | Screwdrivers | Screwdrivers |