• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, short, with T-handle TX6

Article no.: 625221 TX6

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Torx® profile TX6
    Blade length 35 mm
    overall length 70 mm
    Drive profile Screwdriver for TORX® screws
    Point black
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625221 TX6
    EAN / GTIN 4045197950376
    Manufacturer number 625221 TX6

    Description

    Version:

    Impact resistant plastic T-handle. Blade of vanadium special steel, matt chrome-plated, black tips.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart