• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, short, with T-handle TX15

Article no.: 625221 TX15

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX15
    Blade length 100 mm
    overall length 125 mm
    Drive profile Screwdriver for TORX® screws
    Point black
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625221 TX15
    EAN / GTIN 4045197950420
    Manufacturer number 625221 TX15

    Description

    Version:

    Impact resistant plastic T-handle. Blade of vanadium special steel, matt chrome-plated, black tips.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart