{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 30 mm | |
Spanner length L | 425 mm | |
Jaw width b | 65 mm | |
Jaw height h1 | 13.8 mm | |
Ring thickness h2 | 17 mm | |
Ring ⌀ D | 60 mm | |
Ring setting | 15 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614820 30 | |
EAN / GTIN | 4045197553287 | |
Manufacturer number | 614820 30 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Open ended spanner / ratchet ring spanner reversible 15° offset 30 mm |
||
Working arc | 5 | 5 |
Surface | matt chrome-plated | matt chrome-plated |
Ring ⌀ D | 60 | 59.7 |
Width across flats | 30 | 30 |
Width across flats | metric | metric |
No. of teeth | 72 | 72 |
Type of product | Spanner | Spanners |