{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Spanner length L | 180 mm | |
Jaw width b | 27.1 mm | |
Jaw height h1 | 6 mm | |
Ring thickness h2 | 9.3 mm | |
Ring ⌀ D | 25.5 mm | |
Ring setting | 15 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614820 13 | |
EAN / GTIN | 4045197218780 | |
Manufacturer number | 614820 13 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Open ended spanner / ratchet ring spanner reversible 15° offset, Width across flats: 13mm |
||||||
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Spanner length L | 180 mm | 180 mm | 107 mm | 179 mm | 179 mm | 180 mm |
Width across flats | metric | metric | metric | metric | metric | metric |
Jaw width b | 27.1 mm | 27.1 mm | 27.1 mm | 27.9 mm | 27.9 mm | 29 mm |
Jaw height h1 | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 5.3 mm |
Type of product | Spanner | Spanner | Spanner | Spanners | Spanners | Spanner |