{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Spanner length L | 136 mm | |
Jaw width b | 18 mm | |
Jaw height h1 | 5 mm | |
Ring thickness h2 | 7 mm | |
Ring ⌀ D | 17.5 mm | |
Ring setting | 15 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614820 8 | |
EAN / GTIN | 4045197218735 | |
Manufacturer number | 614820 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Open ended spanner / ratchet ring spanner reversible 15° offset, Width across flats: 8mm |
||||||
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 17.5 mm | 17.5 mm | 17.5 mm | 17.4 mm | 17.4 mm | 17.5 mm |
Width across flats | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Jaw width b | 18 mm | 18 mm | 18 mm | 18.4 mm | 18.4 mm | 18 mm |
Ring thickness h2 | 7 mm | 7 mm | 7 mm | 6.9 mm | 6.9 mm | 7.6 mm |