{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Spanner length L | 174 mm | |
Jaw width b | 25.9 mm | |
Jaw height h1 | 5.8 mm | |
Ring thickness h2 | 8.7 mm | |
Ring ⌀ D | 23.7 mm | |
Ring setting | 15 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614820 12 | |
EAN / GTIN | 4045197218773 | |
Manufacturer number | 614820 12 |
This article |
Recommendations |
|||
---|---|---|---|---|
Open ended spanner / ratchet ring spanner reversible 15° offset 12 mm |
||||
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 23.7 | 23.7 | 23.7 | 23.7 |
Width across flats | 12 | 12 | 12 | 12 |
Width across flats | metric | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Jaw height h1 | 5.8 | 5.8 | 5.8 | 5.3 |
Type of product | Spanner | Spanner | Spanner | Spanner |