{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Spanner length L | 174 mm | |
Jaw width b | 25.9 mm | |
Jaw height h1 | 5.8 mm | |
Ring thickness h2 | 8.7 mm | |
Ring ⌀ D | 23.7 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614812 12 | |
EAN / GTIN | 4045197160409 | |
Manufacturer number | 614812 12 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Open ended spanner / ratchet ring spanner with swivel head 12 mm |
||||
Manufacturing process | drop forged | drop forged | drop forged | drop forged |
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Spanner length L | 174 mm | 105 mm | 174 mm | 174 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Jaw width b | 25.9 mm | 25.9 mm | 25.9 mm | 27.6 mm |
Ring thickness h2 | 8.7 mm | 8.7 mm | 8.7 mm | 9.2 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |