• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner with swivel head, Width across flats: 10mm

Article no.: 614812 10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 10 mm
Spanner length L 160 mm
Jaw width b 22 mm
Jaw height h1 5.2 mm
Ring thickness h2 7.7 mm
Ring ⌀ D 20.8 mm
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614812 10
EAN / GTIN 4045197160386
Manufacturer number 614812 10

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Open ended spanner / ratchet ring spanner with swivel head, Width across flats: 10mm

Open ended spanner / ratchet ring spanner with swivel head, Width across flats: 10mm

Working arc 5 degrees 5 degrees 5 degrees 5 degrees 5 degrees 5 degrees
Surface matt chrome-plated matt chrome-plated matt chrome-plated matt chrome-plated matt chrome-plated chrome-plated
Ring ⌀ D 20.8 mm 20.8 mm 20.8 mm 20.9 mm 20.9 mm 20.8 mm
Spanner length L 160 mm 94 mm 160 mm 153 mm 153 mm 160 mm
Width across flats 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chromium vanadium steel Chromium vanadium steel Chromium vanadium steel
Jaw width b 22 mm 22 mm 22 mm 21.9 mm 21.9 mm 22 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart