• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner with swivel head 19 mm

Article no.: 614812 19

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 19 mm
Spanner length L 250 mm
Jaw width b 40.3 mm
Jaw height h1 8.5 mm
Ring thickness h2 11.5 mm
Ring ⌀ D 34.5 mm
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614812 19
EAN / GTIN 4045197160478
Manufacturer number 614812 19

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Open ended spanner / ratchet ring spanner with swivel head 19 mm

Open ended spanner / ratchet ring spanner with swivel head 19 mm

Manufacturing process drop forged drop forged drop forged drop forged
Surface matt chrome-plated matt chrome-plated matt chrome-plated chrome-plated
Spanner length L 250 137 250 250
Width across flats 19 19 19 19
Jaw width b 40.3 40.3 40.3 41.6
Ring thickness h2 11.5 11.5 11.5 11.6
Type of product Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart