{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Spanner length L | 216 mm | |
Jaw width b | 34 mm | |
Jaw height h1 | 7.1 mm | |
Ring thickness h2 | 10.6 mm | |
Ring ⌀ D | 30.3 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614812 16 | |
EAN / GTIN | 4045197160447 | |
Manufacturer number | 614812 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Open ended spanner / ratchet ring spanner with swivel head, Width across flats: 16mm |
||||||
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 30.3 mm | 30.3 mm | 30.3 mm | 31.4 mm | 31.4 mm | 30.3 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Jaw width b | 34 mm | 34 mm | 34 mm | 34.4 mm | 34.4 mm | 35.1 mm |
Ring thickness h2 | 10.6 mm | 10.6 mm | 10.6 mm | 10.5 mm | 10.5 mm | 10.7 mm |
Jaw height h1 | 7.1 mm | 7.1 mm | 7.1 mm | 6.9 mm | 6.9 mm | 5.8 mm |
Type of product | Spanner | Spanner | Spanner | Spanners | Spanners | Spanner |