{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Spanner length L | 193 mm | |
Jaw width b | 30.9 mm | |
Jaw height h1 | 6.6 mm | |
Ring thickness h2 | 9.4 mm | |
Ring ⌀ D | 27.3 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614812 14 | |
EAN / GTIN | 4045197160423 | |
Manufacturer number | 614812 14 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Open ended spanner / ratchet ring spanner with swivel head, Width across flats: 14mm |
||||||
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Ring ⌀ D | 27.3 mm | 27.3 mm | 27.3 mm | 28.4 mm | 28.4 mm | 27.3 mm |
Spanner length L | 193 mm | 112 mm | 193 mm | 192 mm | 192 mm | 193 mm |
Width across flats | metric | metric | metric | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Jaw width b | 30.9 mm | 30.9 mm | 30.9 mm | 30.4 mm | 30.4 mm | 31.1 mm |
Jaw height h1 | 6.6 mm | 6.6 mm | 6.6 mm | 6.4 mm | 6.4 mm | 5.3 mm |