Open ended spanner / ratchet ring spanner, Width across flats: 14mm

Article no.: 614770 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
255 pieces in stock 255 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 14 mm
Spanner length L 193 mm
Jaw width b 31.1 mm
Jaw height h1 5.3 mm
Ring thickness h2 9.7 mm
Ring ⌀ D 27.3 mm
Ring setting 0 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chromium vanadium steel
Surface chrome-plated
Width across flats metric
End stop at jaw no
Stop function at jaw no
with swivel head no
Ratchet reversible no
Type of product Spanner

Identification & Classification

Article number 614770 14
EAN / GTIN 4067263001133
Manufacturer number 614770 14
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart