{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 10 | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
End stop at jaw | no | |
Stop function at jaw | no | |
with swivel head | no | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614775 10 | |
EAN / GTIN | 4067263001300 |