{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 5 | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
End stop at jaw | no | |
Stop function at jaw | no | |
with swivel head | no | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614775 5 | |
EAN / GTIN | 4067263001294 | |
Manufacturer number | 614775 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Open ended spanner / ratchet ring spanner set, in a tool wallet, Number of tubular socket wrenches: 5 |
|||||
Number of keys | 5 | 5 | 5 | 5 | 5 |
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Surface | chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated |
Ratchet reversible | no | no | no | yes | yes |
Width across flats | metric | metric | metric | metric | metric |
Material | Chromium vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Spanner | Spanner | Spanner | Spanner | Spanners |