• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner 17 mm

Article no.: 614770 17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 17 mm
Spanner length L 233 mm
Jaw width b 37 mm
Jaw height h1 5.8 mm
Ring thickness h2 10.7 mm
Ring ⌀ D 33.3 mm
Ring setting 0 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chromium vanadium steel
Surface chrome-plated
Width across flats metric
End stop at jaw no
Stop function at jaw no
with swivel head no
Ratchet reversible no
Type of product Spanner

Identification numbers & Classifications

Article number 614770 17
EAN / GTIN 4062406141356
Manufacturer number 614770 17

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Open ended spanner / ratchet ring spanner  17 mm

Open ended spanner / ratchet ring spanner 17 mm

Manufacturing process drop forged drop forged drop forged drop forged
Working arc 5 5 5 5
Surface chrome-plated matt chrome-plated matt chrome-plated matt chrome-plated
Ring ⌀ D 33.3 33.3 33.3 33.3
Spanner length L 233 233 126 233
Width across flats 17 17 17 17
Ring thickness h2 10.7 10.9 10.9 10.9

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart