• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner 30 mm

Article no.: 614770 30
New product

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 30 mm
Spanner length L 425 mm
Jaw width b 63.1 mm
Jaw height h1 8.9 mm
Ring thickness h2 16.6 mm
Ring ⌀ D 60 mm
Ring setting 0 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chromium vanadium steel
Surface chrome-plated
Width across flats metric
End stop at jaw no
Stop function at jaw no
with swivel head no
Ratchet reversible no
Type of product Spanner

Identification numbers & Classifications

Article number 614770 30
EAN / GTIN 4067263001232
Manufacturer number 614770 30

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart