• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner with swivel head 17 mm

Article no.: 614812 17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 17 mm
    Spanner length L 233 mm
    Jaw width b 36.6 mm
    Jaw height h1 7.9 mm
    Ring thickness h2 10.9 mm
    Ring ⌀ D 33.3 mm
    No. of teeth 72
    Working arc 5 degrees
    Manufacturing process drop forged
    Material Chrome vanadium steel
    Surface matt chrome-plated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 614812 17
    EAN / GTIN 4045197160454
    Manufacturer number 614812 17

    Description

    Version:

    Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

    Material:

    Chrome vanadium steel, matt chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart