• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner reversible 15° offset, Width across flats: 17mm

Article no.: 614820 17
New product

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 17 mm
Spanner length L 233 mm
Jaw width b 36.6 mm
Jaw height h1 7.9 mm
Ring thickness h2 10.9 mm
Ring ⌀ D 33.3 mm
Ring setting 15 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614820 17
EAN / GTIN 4045197218827
Manufacturer number 614820 17

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Open ended spanner / ratchet ring spanner reversible 15° offset, Width across flats: 17mm

Open ended spanner / ratchet ring spanner reversible 15° offset, Width across flats: 17mm

Working arc 5 degrees 5 degrees 5 degrees 5 degrees
Ring ⌀ D 33.3 mm 33.3 mm 33.3 mm 33.3 mm
Width across flats 17 mm 17 mm 17 mm 17 mm
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chromium vanadium steel
Ring thickness h2 10.9 mm 10.9 mm 10.9 mm 10.7 mm
Jaw height h1 7.9 mm 7.9 mm 7.9 mm 5.8 mm
Type of product Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart