{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Spanner length L | 325 mm | |
Jaw width b | 50.8 mm | |
Jaw height h1 | 10.2 mm | |
Ring thickness h2 | 14.5 mm | |
Ring ⌀ D | 47.1 mm | |
Ring setting | 15 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614820 24 | |
EAN / GTIN | 4045197553263 | |
Manufacturer number | 614820 24 |
This article |
Recommendations |
||
---|---|---|---|
Open ended spanner / ratchet ring spanner reversible 15° offset 24 mm |
|||
Ring ⌀ D | 47.1 | 46.9 | 47.1 |
Spanner length L | 325 | 313 | 325 |
Material | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
No. of teeth | 72 | 72 | 72 |
Jaw width b | 50.8 | 51.4 | 51.6 |
Jaw height h1 | 10.2 | 10 | 7.8 |
Type of product | Spanner | Spanners | Spanner |