{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Spanner length L | 286 mm | |
Jaw width b | 45.7 mm | |
Jaw height h1 | 9.6 mm | |
Ring thickness h2 | 13 mm | |
Ring ⌀ D | 42 mm | |
Ring setting | 15 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614820 22 | |
EAN / GTIN | 4045197553256 | |
Manufacturer number | 614820 22 |
This article |
Recommendations |
||
---|---|---|---|
Open ended spanner / ratchet ring spanner reversible 15° offset 22 mm |
|||
Working arc | 5 | 5 | 5 |
Surface | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 42 | 41.9 | 42 |
Material | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Jaw width b | 45.7 | 46.4 | 47.6 |
Jaw height h1 | 9.6 | 9.4 | 7.3 |
Type of product | Spanner | Spanners | Spanner |