{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 30 mm | |
Spanner length L | 403 mm | |
Jaw width b | 62.4 mm | |
Jaw height h1 | 11.4 mm | |
Ring thickness h2 | 16.6 mm | |
Ring ⌀ D | 59.7 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Material | Chromium vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanners |
Article number | 614805 30 | |
EAN / GTIN | 4062406649678 | |
Manufacturer number | 614805 30 |
This article |
Recommendations |
||
---|---|---|---|
Open ended spanner / ratchet ring spanner, Width across flats: 30mm |
|||
Ring ⌀ D | 59.7 mm | 60 mm | 60 mm |
Spanner length L | 403 mm | 425 mm | 425 mm |
Width across flats | 30 mm | 30 mm | 30 mm |
Width across flats | metric | metric | metric |
No. of teeth | 72 | 72 | 72 |
Jaw width b | 62.4 mm | 65 mm | 63.1 mm |
Jaw height h1 | 11.4 mm | 13.8 mm | 8.9 mm |