• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner, Width across flats: 11mm

Article no.: 614805 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 11 mm
Spanner length L 166 mm
Jaw width b 23.9 mm
Jaw height h1 5.4 mm
Ring thickness h2 8.2 mm
Ring ⌀ D 22.9 mm
No. of teeth 72
Working arc 5 degrees
Material Chromium vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanners

Identification numbers & Classifications

Article number 614805 11
EAN / GTIN 4062406649548
Manufacturer number 614805 11

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet.
Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Open ended spanner / ratchet ring spanner, Width across flats: 11mm

Open ended spanner / ratchet ring spanner, Width across flats: 11mm

Working arc 5 degrees 5 degrees 5 degrees 5 degrees 5 degrees 5 degrees
Ring ⌀ D 22.9 mm 22.5 mm 22.5 mm 22.5 mm 22.9 mm 22.5 mm
Spanner length L 166 mm 168 mm 99 mm 168 mm 166 mm 168 mm
Width across flats 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm
Width across flats metric metric metric metric metric metric
Material Chromium vanadium steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chromium vanadium steel Chromium vanadium steel
Ring thickness h2 8.2 mm 8.3 mm 8.3 mm 8.3 mm 8.2 mm 8.7 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart