• The item cannot be ordered due to missing prices.

Open ended spanner/ratchet ring spanner set, in a wallet, Number of keys: 10

Article no.: 614815 10

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 10
No. of teeth 72
Working arc 5 degrees
Material Chromium vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanners

Identification numbers & Classifications

Article number 614815 10
EAN / GTIN 4062406649692
Manufacturer number 614815 10

Description

Version:

With particularly free-running sturdy ratchet at each end − reversible for left and right hand tightening. The 2 ends have different widths across flats.
Extremely small working arc of 5°.
In a handy textile tool roll.

Material:

Chrome vanadium steel, matt chrome-plated.

Supplied with:

1 each spanner No. 614805 in sizes 8; 9; 10; 11; 13; 14; 16; 17; 18; 19.

Downloads & documents

Compare with similar products

This article


Recommendations


Open ended spanner/ratchet ring spanner set, in a wallet, Number of keys: 10

Open ended spanner/ratchet ring spanner set, in a wallet, Number of keys: 10

Number of keys 10 10 10 10 10
Working arc 5 degrees 5 degrees 5 degrees 5 degrees 5 degrees
Surface matt chrome-plated matt chrome-plated matt chrome-plated matt chrome-plated matt chrome-plated
Width across flats metric metric metric metric metric
Material Chromium vanadium steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chromium vanadium steel
Type of product Spanners Spanner Spanner Spanner Spanners

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart