{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 6 mm | |
Spanner length L | 125 mm | |
Jaw width b | 15.4 mm | |
Jaw height h1 | 4.1 mm | |
Ring thickness h2 | 6.9 mm | |
Ring ⌀ D | 17.4 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Material | Chromium vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanners |
Article number |
614805 6
Copy |
|
EAN / GTIN |
4062406648398
Copy |
|
Manufacturer number |
614805 6
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |