• The item cannot be ordered due to missing prices.

Gripp front jaw LANG system, for type: 63

Article no.: 361151 63

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 63 mm
Jaw height h 20 mm
Jaw length l 12 mm
suitable for colour code Xpent0
Type of product Vice jaws

Identification numbers & Classifications

Article number 361151 63
EAN / GTIN 4062406370510
Manufacturer number 361151 63

Description

Version:

3 mm contact face.
Pre-impression of the serrated contour necessary.

Advantage:

Turning the jaw provides a second clamping step.

Suitable for:

Top jaws No. 361124 - 361127, No. 361133 and No. 361135.
Stepped jaws No 361295 - 361296.

Downloads & documents

Compare with similar products

This article


Recommendations


Gripp front jaw LANG system, for type: 63

Gripp front jaw LANG system, for type: 63

on request
In stock
29 pieces in stock
99,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
99,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
182 pieces in stock
114,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
114,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
154,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
95,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
55,60 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
149,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock
167,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
140,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
49,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
56,60 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
153,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
85,80 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
74,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
144,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
47,70 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
95,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
110,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock
110,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
95,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
110,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
154,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
110,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
114,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
110,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
99,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
95,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
171,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
129,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
161,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
149,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
197,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
119,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock
149,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
89 pieces in stock
154,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
167,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
40,80 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock
55,80 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
166 pieces in stock
35,20 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
83 pieces in stock
51,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
122 pieces in stock
42,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
141,50 €
plus VAT at the current rate Prices plus delivery costs
Jaw width b 63 mm 125 mm 80 mm 80 mm 125 mm 125 mm 80 mm 80 mm 125 mm 125 mm 80 mm 125 mm 80 mm 125 mm 125 mm 80 mm 80 mm 125 mm 125 mm 80 mm 63 mm 100 mm 63 mm 100 mm 63 mm 63 mm 100 mm 100 mm 100 mm 63 mm 63 mm 63 mm 63 mm 100 mm 100 mm 63 mm 100 mm 100 mm 100 mm 125 mm 100 mm 80 mm 63 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 80 mm 100 mm 125 mm
Jaw height h 20 mm 20 mm 20 mm 25 mm 25 mm 25 mm 25 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 25 mm 20 mm 20 mm 25 mm 25 mm 25 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 50 mm 25 mm 40 mm 25 mm 50 mm 20 mm 20 mm 20 mm 20 mm
Jaw length l 12 mm 12 mm 12 mm 20 mm 20 mm 19.8 mm 19.8 mm 20 mm 20 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 19,8 mm 20 mm 20 mm 19,8 mm 20 mm 20 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Aukštis h2 17 mm 17 mm 12.5 mm 12.5 mm 17 mm 17 mm 17 mm 17 mm 17 mm 17 mm 17 mm 15 mm 17 mm 15 mm 14 mm 14 mm 12,5 mm 12,5 mm 15 mm 17 mm 17 mm 15 mm 15 mm 15 mm 15 mm 15 mm
Ilgis l1 9 mm 9 mm 6 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 6 mm 9 mm 6 mm 6 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm
suitable for colour code Xpent0 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0 Xpent0; Xpent1-2 Xpent0 Xpent0; Xpent1-2 Xpent0 Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 Xpent0 Xpent0 Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; HD veržtuvas TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; HD veržtuvas Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 NC-HOLEX NC-HOLEX NC-HOLEX NC-HOLEX NC-HOLEX NC-HOLEX
Type of product Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai Spaustuvo kumšteliai

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart