• The item cannot be ordered due to missing prices.

Gripp 3/5 front jaw for soft materials 80

Article no.: 361150 80

Select article variation and quantity

for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width b 80 mm
    Jaw height h 20 mm
    Jaw length l 12 mm
    suitable for colour code Xpent0; Xpent1-2
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 361150 80
    EAN / GTIN 4045197953568
    Manufacturer number 361150 80

    Description

    Version:

    3 mm contact face.

    Advantage:

    Turning the jaw provides a second clamping step.

    Suitable for:

    Top jaws No. 361124 - 361127, No. 361133 and No. 361135.
    Stepped jaws No 361295 - 361296.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart