• The item cannot be ordered due to missing prices.

Gripp 3/5 front jaw for soft materials 125

Article no.: 361150 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 20 mm
Jaw length l 12 mm
suitable for colour code Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361150 125
EAN / GTIN 4045197953582
Manufacturer number 361150 125

Description

Version:

3 mm contact face.

Advantage:

Turning the jaw provides a second clamping step.

Suitable for:

Top jaws No. 361124 - 361127, No. 361133 and No. 361135.
Stepped jaws No 361295 - 361296.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart