{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 100 mm | |
Jaw height h | 25 mm | |
Height h2 | 12.5 mm | |
Jaw length l | 19.8 mm | |
Dmin | 8 mm | |
Dmax | 47 mm | |
suitable for colour code | Xpent0; Xpent1-2 | |
Type of product | Vice jaws |
Article number | 361148 100 | |
EAN / GTIN | 4045197849311 | |
Manufacturer number | 361148 100 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |