• The item cannot be ordered due to missing prices.

Vee front jaw, for type: 80

Article no.: 361148 80

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 80 mm
Jaw height h 25 mm
Height h2 12.5 mm
Jaw length l 19.8 mm
Dmin 8 mm
Dmax 47 mm
suitable for colour code Xpent0; Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361148 80
EAN / GTIN 4045197809605
Manufacturer number 361148 80

Description

Application:

For clamping cylindrical components.

Suitable for:

Top jaws No. 361124 - 361127, No. 361133 and No. 361135.
Stepped jaws No 361295 - 361296.

Note:

Matching counter-jaw with identical height No. 361149.

Downloads & documents

Compare with similar products

This article


Recommendations


Vee front jaw, for type: 80

Vee front jaw, for type: 80

Jaw width b 80 mm 125 mm 80 mm 80 mm 125 mm 125 mm 80 mm 125 mm 125 mm 80 mm 125 mm 80 mm 125 mm 125 mm 80 mm 80 mm 125 mm 125 mm 80 mm 100 mm 63 mm 100 mm 63 mm 63 mm 100 mm 100 mm 100 mm 63 mm 63 mm 63 mm 63 mm 100 mm 100 mm 63 mm 100 mm 100 mm 100 mm 63 mm 125 mm 100 mm 80 mm 63 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 63 mm 80 mm 100 mm 125 mm
Jaw height h 25 mm 20 mm 20 mm 25 mm 25 mm 25 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 25 mm 20 mm 20 mm 25 mm 25 mm 25 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 40 mm 50 mm 25 mm 20 mm 50 mm 40 mm 25 mm 20 mm 20 mm 20 mm 20 mm
Jaw length l 19.8 mm 12 mm 12 mm 20 mm 20 mm 19.8 mm 20 mm 20 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 19.8 mm 20 mm 20 mm 19.8 mm 20 mm 20 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Height h2 12.5 mm 17 mm 17 mm 12.5 mm 17 mm 17 mm 17 mm 17 mm 17 mm 17 mm 17 mm 15 mm 17 mm 14 mm 14 mm 12.5 mm 12.5 mm 15 mm 15 mm 15 mm 15 mm 15 mm 15 mm 15 mm 17 mm 17 mm
Length l1 9 mm 9 mm 6 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 6 mm 6 mm 6 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm
suitable for colour code Xpent0; Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 Xpent0; Xpent1-2 Xpent0 Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 Xpent0 Xpent0 Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; HD-Spanner TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; High press. vices TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; High press. vices TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; High press. vices TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 NC-HOLEX NC-HOLEX NC-HOLEX NC-HOLEX NC-HOLEX NC-HOLEX
Type of product Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart