{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 100 mm | |
Jaw height h | 20 mm | |
Height h1 | 17 mm | |
Height h2 | 15 mm | |
Jaw length l | 12 mm | |
Length l1 | 9 mm | |
Length l2 | 9 mm | |
suitable for colour code | Xpent0; Xpent1-2 | |
Type of product | Vice jaws |
Article number | 361143 100 | |
EAN / GTIN | 4045197849212 | |
Manufacturer number | 361143 100 |
This article |
Recommendations |
|||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Smooth front jaw 3/5, for type: 100 |
||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
Jaw width b | 100 mm | 125 mm | 80 mm | 80 mm | 125 mm | 125 mm | 80 mm | 80 mm | 125 mm | 125 mm | 80 mm | 125 mm | 80 mm | 125 mm | 125 mm | 80 mm | 80 mm | 125 mm | 125 mm | 80 mm | 100 mm | 63 mm | 100 mm | 63 mm | 63 mm | 100 mm | 100 mm | 100 mm | 63 mm | 63 mm | 63 mm | 63 mm | 100 mm | 63 mm | 100 mm | 100 mm | 100 mm | 63 mm | 125 mm | 100 mm | 80 mm | 63 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 63 mm | 80 mm | 100 mm | 125 mm | ||||||
Jaw height h | 20 mm | 20 mm | 20 mm | 25 mm | 25 mm | 25 mm | 25 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 25 mm | 20 mm | 20 mm | 25 mm | 25 mm | 25 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 40 mm | 50 mm | 25 mm | 20 mm | 50 mm | 40 mm | 25 mm | 20 mm | 20 mm | 20 mm | 20 mm | ||||||
Jaw length l | 12 mm | 12 mm | 12 mm | 20 mm | 20 mm | 19.8 mm | 19.8 mm | 20 mm | 20 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 19.8 mm | 20 mm | 20 mm | 19.8 mm | 20 mm | 20 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | ||||||||||||||
Height h2 | 15 mm | 17 mm | 17 mm | 12.5 mm | 12.5 mm | 17 mm | 17 mm | 17 mm | 17 mm | 17 mm | 17 mm | 17 mm | 15 mm | 17 mm | 14 mm | 14 mm | 12.5 mm | 12.5 mm | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm | 17 mm | 17 mm | ||||||||||||||||||||||||||||||||||
Length l1 | 9 mm | 9 mm | 9 mm | 6 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | 6 mm | 6 mm | 6 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | ||||||||||||||||||||||||||||||||||||||
suitable for colour code | Xpent0; Xpent1-2 | Xpent1-2 | Xpent0; Xpent1-2 | Xpent0; Xpent1-2 | Xpent1-2 | Xpent1-2 | Xpent0; Xpent1-2 | Xpent0; Xpent1-2 | Xpent1-2 | Xpent1-2 | Xpent0; Xpent1-2 | Xpent1-2 | Xpent0; Xpent1-2 | Xpent1-2 | Xpent1-2 | Xpent0; Xpent1-2 | Xpent0; Xpent1-2 | Xpent1-2 | Xpent1-2 | Xpent0; Xpent1-2 | Xpent0; Xpent1-2 | Xpent0 | Xpent0; Xpent1-2 | Xpent0 | Xpent0 | Xpent0; Xpent1-2 | Xpent0; Xpent1-2 | Xpent0; Xpent1-2 | Xpent0 | Xpent0 | Xpent0 | Xpent0 | Xpent0; Xpent1-2 | Xpent0 | Xpent0; Xpent1-2 | Xpent0; Xpent1-2 | Xpent0; Xpent1-2 | Xpent0 | Xpent1-2 | Xpent0; Xpent1-2 | Xpent0; Xpent1-2 | Xpent0 | TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; HD-Spanner | TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; High press. vices | TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 | TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 | TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; High press. vices | TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 | TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; High press. vices | TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 | Xpent0 | Xpent0; Xpent1-2 | Xpent0; Xpent1-2 | Xpent1-2 | NC-HOLEX | NC-HOLEX | NC-HOLEX | NC-HOLEX | NC-HOLEX | NC-HOLEX |
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws |