Smooth front jaw 3/5, for type: 63

Article no.: 361143 63
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

for type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 63 mm
Jaw height h 20 mm
Height h1 17 mm
Height h2 15 mm
Jaw length l 12 mm
Length l1 9 mm
Length l2 9 mm
suitable for colour code Xpent0
Type of product Vice jaws

Identification & Classification

Article number 361143 63
EAN / GTIN 4045197849205
Manufacturer number 361143 63
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

3 mm contact face.
First clamping step with a height of 3 mm. Second clamping step with a height of 5 mm.

Advantage:

Turning the jaw provides a second clamping step.

Suitable for:

Top jaws No. 361124 - 361127, No. 361133 and No. 361135.
Stepped jaws No 361295 - 361296.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart