• The item cannot be ordered due to missing prices.

Soft 20/20 front jaw, for type: 125

Article no.: 361147 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 20 mm
Jaw length l 20 mm
suitable for colour code Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361147 125
EAN / GTIN 4045197809599
Manufacturer number 361147 125

Description

Application:

For realising customised contours and for machining sensitive components.

Suitable for:

Top jaws No. 361124 - 361127, No. 361133 and No. 361135.
Stepped jaws No 361295 - 361296.

Downloads & documents

Compare with similar products

This article


Recommendations


Soft 20/20 front jaw, for type: 125

Soft 20/20 front jaw, for type: 125

Jaw width b 125 mm 125 mm 80 mm 80 mm 125 mm 125 mm 80 mm 80 mm 125 mm 80 mm 125 mm 80 mm 125 mm 125 mm 80 mm 80 mm 125 mm 125 mm 80 mm 63 mm 100 mm 63 mm 100 mm 63 mm 63 mm 100 mm 100 mm 100 mm 63 mm 63 mm 63 mm 63 mm 100 mm 100 mm 63 mm 100 mm 100 mm 100 mm 125 mm 100 mm 80 mm 63 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 63 mm 80 mm 100 mm 125 mm
Jaw height h 20 mm 20 mm 20 mm 25 mm 25 mm 25 mm 25 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 25 mm 20 mm 20 mm 25 mm 25 mm 25 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 50 mm 25 mm 40 mm 25 mm 50 mm 20 mm 20 mm 20 mm 20 mm 20 mm
Jaw length l 20 mm 12 mm 12 mm 20 mm 20 mm 19.8 mm 19.8 mm 20 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 19.8 mm 20 mm 20 mm 19.8 mm 20 mm 20 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Height h2 17 mm 17 mm 12.5 mm 12.5 mm 17 mm 17 mm 17 mm 17 mm 17 mm 17 mm 17 mm 15 mm 17 mm 15 mm 14 mm 14 mm 12.5 mm 12.5 mm 15 mm 17 mm 17 mm 15 mm 15 mm 15 mm 15 mm 15 mm
Length l1 9 mm 9 mm 6 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 6 mm 9 mm 6 mm 6 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm
suitable for colour code Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0 Xpent0; Xpent1-2 Xpent0 Xpent0; Xpent1-2 Xpent0 Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 Xpent0 Xpent0 Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; High press. vices TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; High press. vices Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 NC-HOLEX NC-HOLEX NC-HOLEX NC-HOLEX NC-HOLEX NC-HOLEX
Type of product Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart