• The item cannot be ordered due to missing prices.

Gripp front jaw 160 mm

Article no.: 362392 160

Select article variation and quantity

for jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for jaw width 160 mm
Jaw width b 12 mm
Jaw height h 50 mm
suitable for colour code TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2
Type of product Vice jaws

Identification numbers & Classifications

Article number 362392 160
EAN / GTIN 4062406241933
Manufacturer number 362392 160

Description

Version:

High precision when clamping. The additional jaws greatly extend the application range of your vice. Optimised tooth profile for high retention forces.
Reversible jaw with 2 clamping steps. One clamping step of 3 mm height and one clamping step of 5 mm height.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart