{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | KUB Pentron® | |
Nominal ⌀ D | 15 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 30 mm | |
for inch ⌀ | 19/32 in | |
Overhang LA | 44 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
ISO code indexable insert | SOGX 040204 10-... | |
Pack of insert screws | 239652 5IP1 (0.38 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236614 15 | |
EAN / GTIN | 4047109278158 | |
Manufacturer number | U42 01500 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() KUB Pentron® indexable drill Plain shank 15 mm |
||||
Number of cutting edges Z | 1 | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D | 2×D |
Through-coolant | yes | yes | yes | yes |
Shank ⌀ Ds | 20 | 20 | 20 | 20 |
Shank length Ls | 50 | 50 | 50 | 50 |
Reach L1 | 30 | 30 | 30 | 33 |
Overhang LA | 44 | 54 | 44 | 49 |