{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 15 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 33 mm | |
for inch ⌀ | 19/32 in | |
Overhang LA | 49 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOMT05T204 / XOMT05T204 | |
Pack of insert screws | 232980 1 (TX6;0.4Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 99 mm | |
Type of product | Indexable drill |
Article number | 235000 15 | |
EAN / GTIN | 4062406252748 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Drill indexable drill Combination shank 15 mm |
||
Number of cutting edges Z | 1 | |
ISO code indexable insert | SOMT05T204 / XOMT05T204 | |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 20 | |
Pack of insert screws | 232980 1 (TX6;0.4Nm) | |
Machining strategy | HPC | HPC |
for inch ⌀ | 19/32 |