• The item cannot be ordered due to missing prices.

HOLEX Pro Drill indexable drill Combination shank, 2×D, ⌀ DC: 20mm

Article no.: 235000 20

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 2×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HOLEX Pro
Nominal ⌀ D 20
Drill depth for indexable insert drill up to 2×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Through-coolant yes
Machining strategy HPC
Reach L1 43 mm
Overhang LA 62 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
Maximum adjustment limit Vmax 0.3 mm
ISO code indexable insert SOMT070308 / XOMT070305
Pack of insert screws 232980 3 (TX7; 0.8Nm)
Number of cutting edges Z 1
Overall length L 118 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235000 20
EAN / GTIN 4062406252809
Manufacturer number 235000 20

Description

Version:

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability.
For use up to 4×D in challenging drilling applications.
Bore tolerance: -0.1 / +0.25 mm

Application:

With indexable inserts No. 235030235082.
Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required.

Supplied with:

With insert screws (supplied without indexable inserts).

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Drill indexable drill Combination shank, 2×D, ⌀ D<sub>C</sub>: 20mm

HOLEX Pro Drill indexable drill Combination shank, 2×D, ⌀ DC: 20mm

Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes yes yes
Nominal ⌀ D 20 20 20
Shank ISO 9766 DIN 6535 HE, DIN 6595 ISO 9766
Pack of insert screws 232980 3 (TX7; 0.8Nm) 239700 6IP1 (1.0 Nm) 239700 6IP1 (1.0 Nm)
Reach L1 43 mm 40 mm 40 mm
Overhang LA 62 mm 64 mm 58 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart