• The item cannot be ordered due to missing prices.

HOLEX Pro Drill indexable drill Combination shank, 2×D, ⌀ DC: 28mm

Article no.: 235000 28

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 2×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HOLEX Pro
Nominal ⌀ D 28
Drill depth for indexable insert drill up to 2×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Through-coolant yes
Machining strategy HPC
Reach L1 59 mm
Overhang LA 83 mm
Shank ⌀ Ds 32 mm
Shank length Ls 60 mm
Maximum adjustment limit Vmax 0.3 mm
ISO code indexable insert SOMT093608 / XOMT093605
Pack of insert screws 232980 4 (TX9;1.2Nm)
Number of cutting edges Z 1
Overall length L 143 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235000 28
EAN / GTIN 4062406252908
Manufacturer number 235000 28

Description

Version:

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability.
For use up to 4×D in challenging drilling applications.
Bore tolerance: -0.1 / +0.25 mm

Application:

With indexable inserts No. 235030235082.
Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required.

Supplied with:

With insert screws (supplied without indexable inserts).

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Drill indexable drill Combination shank, 2×D, ⌀ D<sub>C</sub>: 28mm

HOLEX Pro Drill indexable drill Combination shank, 2×D, ⌀ DC: 28mm

Number of cutting edges Z 1 1 1
Drill depth for indexable insert drill up to 2×D 2×D 2×D
Nominal ⌀ D 28 28 28
Shank ISO 9766 DIN 6535 HE, DIN 6595 ISO 9766
Shank length Ls 60 mm 60 mm 60 mm
Reach L1 59 mm 56 mm 56 mm
Overhang LA 83 mm 80 mm 78 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart