• The item cannot be ordered due to missing prices.

HOLEX Pro Drill indexable drill Combination shank 36 mm

Article no.: 235000 36

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 2×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HOLEX Pro
Nominal ⌀ D 36
Drill depth for indexable insert drill up to 2×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Through-coolant yes
Machining strategy HPC
Reach L1 76 mm
Overhang LA 106 mm
Shank ⌀ Ds 40 mm
Shank length Ls 70 mm
Maximum adjustment limit Vmax 0.35 mm
ISO code indexable insert SOMT13M510 / XOMT13M506
Pack of insert screws 232980 6 (TX15;3Nm)
Number of cutting edges Z 1
Overall length L 176 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235000 36
EAN / GTIN 4062406252984
Manufacturer number 235000 36

Description

Version:

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability.
For use up to 4×D in challenging drilling applications.
Bore tolerance: -0.1 / +0.25 mm

Application:

With indexable inserts No. 235030235082.
Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required.

Supplied with:

With insert screws (supplied without indexable inserts).

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Drill indexable drill Combination shank 36 mm

HOLEX Pro Drill indexable drill Combination shank 36 mm

Number of cutting edges Z 1 1 1
Use for drilling limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling
Through-coolant yes yes yes
Shank ISO 9766 DIN 6535 HE, DIN 6595 ISO 9766
Shank ⌀ Ds 40 32 40
Pack of insert screws 232980 6 (TX15;3Nm) 239700 8IP (1.3 Nm) 239700 15IP (2.8 Nm)
Type of product Indexable drill Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart