{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 14 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 59 mm | |
Overhang LA | 74 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOMT05T204 / XOMT05T204 | |
Pack of insert screws | 232980 1 (TX6;0.4Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 124 mm | |
Type of product | Indexable drill |
Article number | 235010 14 | |
EAN / GTIN | 4062406253387 | |
Manufacturer number | 235010 14 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Drill indexable drill Combination shank, 4×D, ⌀ DC: 14mm |
||||
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | 5×D |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling |
ISO code indexable insert | SOMT05T204 / XOMT05T204 | WOEX 030204 | SOGX 050204 | SOGX 050204 |
Nominal ⌀ D | 14 | 14 | 14 | 14 |
Pack of insert screws | 232980 1 (TX6;0.4Nm) | 239700 6IP (0.6 Nm) | 239700 5IP (0.38 Nm) | 239700 5IP (0.38 Nm) |
Reach L1 | 59 mm | 56 mm | 56 mm | 70 mm |
Overhang LA | 74 mm | 80 mm | 69 mm | 97 mm |