• The item cannot be ordered due to missing prices.

HOLEX Pro Drill indexable drill Combination shank 38 mm

Article no.: 235010 38

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ISO 9766
  • Use for drilling: limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HOLEX Pro
Nominal ⌀ D 38
Drill depth for indexable insert drill up to 4×D
Shank ISO 9766
Use for drilling limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Through-coolant yes
Machining strategy HPC
Reach L1 156 mm
for inch ⌀ 1 1/2 in
Overhang LA 187 mm
Shank ⌀ Ds 40 mm
Shank length Ls 70 mm
Maximum adjustment limit Vmax 0.35 mm
ISO code indexable insert SOMT13M510 / XOMT13M506
Pack of insert screws 232980 6 (TX15;3Nm)
Number of cutting edges Z 1
Overall length L 257 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235010 38
EAN / GTIN 4062406253691
Manufacturer number 235010 38

Description

Version:

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability.
For use up to 4×D in challenging drilling applications.
Bore tolerance: -0.05 / +0.3 mm

Application:

With indexable inserts No. 235030235082.
Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required.

Supplied with:

With insert screws (supplied without indexable inserts).

Recommendation:

When spot-drilling reduce the feed rate to 70%.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Drill indexable drill Combination shank 38 mm

HOLEX Pro Drill indexable drill Combination shank 38 mm

Through-coolant yes yes
ISO code indexable insert SOMT13M510 / XOMT13M506 SOGX 130511
Nominal ⌀ D 38 38
Shank ISO 9766 ISO 9766
Pack of insert screws 232980 6 (TX15;3Nm) 239700 20IP (6.3 Nm)
Series HOLEX Pro Power Drill
Overhang LA 187 179

Suitable products

Inserts

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart