{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 34 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 139 mm | |
Overhang LA | 167 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.35 mm | |
ISO code indexable insert | SOMT110408 / XOMT110406 | |
Pack of insert screws | 232980 5 (TX15;3Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 227 mm | |
Type of product | Indexable drill |
Article number | 235010 34 | |
EAN / GTIN | 4062406253653 | |
Manufacturer number | 235010 34 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Drill indexable drill Combination shank, 4×D, ⌀ DC: 34mm |
|||
Through-coolant | yes | yes | yes |
ISO code indexable insert | SOMT110408 / XOMT110406 | WOEX 05T304 | SOGX 110509 |
Nominal ⌀ D | 34 | 34 | 34 |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 | ISO 9766 |
Reach L1 | 139 mm | 136 mm | 136 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 167 mm | 165 mm | 161 mm |