{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 39.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 160 mm | |
Overhang LA | 191 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 70 mm | |
Maximum adjustment limit Vmax | 0.35 mm | |
ISO code indexable insert | SOMT13M510 / XOMT13M506 | |
Pack of insert screws | 232980 6 (TX15;3Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 261 mm | |
Type of product | Indexable drill |
Article number | 235010 39,5 | |
EAN / GTIN | 4062406253714 | |
Manufacturer number | 235010 39,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX Pro Drill indexable drill Combination shank 39,5 mm |
||
Drill depth for indexable insert drill up to | 4×D | 4×D |
Nominal ⌀ D | 39.5 | 39.5 |
Pack of insert screws | 232980 6 (TX15;3Nm) | 239700 20IP (6.3 Nm) |
Machining strategy | HPC | HPC |
Series | HOLEX Pro | Power Drill |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 191 | 188 |