{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 23 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 49 mm | |
Overhang LA | 70 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.3 mm | |
ISO code indexable insert | SOMT070308 / XOMT070305 | |
Pack of insert screws | 232980 3 (TX7; 0.8Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 126 mm | |
Type of product | Indexable drill |
Article number | 235000 23 | |
EAN / GTIN | 4062406252830 | |
Manufacturer number | 235000 23 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Drill indexable drill Combination shank, 2×D, ⌀ DC: 23mm |
|||
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D |
Shank ⌀ Ds | 25 mm | 25 mm | 25 mm |
Shank length Ls | 56 mm | 56 mm | 56 mm |
Pack of insert screws | 232980 3 (TX7; 0.8Nm) | 239700 6IP1 (1.0 Nm) | 239700 8IP (1.3 Nm) |
Reach L1 | 49 mm | 46 mm | 46 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 70 mm | 70 mm | 66 mm |