{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 27 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 54 mm | |
for inch ⌀ | 1 1/16 in | |
Overhang LA | 76 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOGX 09T308 28-... | |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236614 27 | |
EAN / GTIN | 4047109277915 | |
Manufacturer number | U42 22700 |
This article |
Recommendations |
|||
---|---|---|---|---|
KUB Pentron® indexable drill Plain shank, 2×D, ⌀ Dc: 27mm |
on request
In stock
16 pieces in stock
2.249,87 DKK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
3.039,56 DKK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
2438.50 DKK
1.579,40 DKK
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D | 2×D |
Through-coolant | yes | ja | ja | ja |
ISO code indexable insert | SOGX 09T308 28-... | WOEX 05T304 | SOGX 100408 | SOMT093608 / XOMT093605 |
Nominal ⌀ D | 27 | 27 | 27 | 27 |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 32 mm | 32 mm | 32 mm | 32 mm |
Overhang LA | 76 mm | 78 mm | 76 mm | 80 mm |